Overview
Mfr description
MTCL-20-2.5-SS ONE-PIECE CLAMP COLLAR
Specifications
- ConstructionOne Piece - Clamp
- Bore ThreadM20X2.5
- Finish CoatingPlain
- Outside Diameter40 mm
- Width15 mm
- Locking DeviceClamp
- MaterialStainless Steel - 303
- Thread DirectionRight Hand
- SeriesMTCL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data