Motion
MTCL-24-3-F
Shaft Collar - MTCL Series, One Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 45 mm OD, 15 mm Wide
Mi Item #02337566
MFR #MTCL-24-3-F
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - MTCL Series, One Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 45 mm OD, 15 mm Wide
Mi Item #02337566
MFR #MTCL-24-3-F

Mfr description
MTCL-24-3-F ONE-PIECE CLAMP COLLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.30/each

Specifications

Dimensions

  • Outside Diameter
    45 mm
  • Width
    15 mm

Details

  • Bore Thread
    M24X3
  • Construction
    One Piece - Clamp
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    MTCL
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)