Overview
Mfr description
MTCL-30-3.5-SS ONE-PIECE CLAMP COLLAR
Specifications
- ConstructionOne Piece - Clamp
- Bore ThreadM30X3.5
- Finish CoatingPlain
- Outside Diameter54 mm
- Width15 mm
- Locking DeviceClamp
- MaterialStainless Steel - 303
- Thread DirectionRight Hand
- SeriesMTCL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data