Motion
MTCL-4-0.7-F
Shaft Collar - MTCL Series, One Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 16 mm OD, 9 mm Wide
MI ITEM #02337570
MFR #MTCL-4-0.7-F
Price$18.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - MTCL Series, One Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 16 mm OD, 9 mm Wide
MI ITEM #02337570
MFR #MTCL-4-0.7-F

Mfr description
MTCL-4-0.7-F ONE-PIECE CLAMP COLLAR
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.21/each

Specifications

Dimensions

  • Outside Diameter
    16 mm
  • Width
    9 mm

Details

  • Bore Thread
    M4X0.7
  • Construction
    One Piece - Clamp
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    MTCL
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)