Motion
MTCL-5-0.8-F
Shaft Collar - MTCL Series, One Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 16 mm OD, 9 mm Wide
MI ITEM #02337572
MFR #MTCL-5-0.8-F
Price$12.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - MTCL Series, One Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 16 mm OD, 9 mm Wide
MI ITEM #02337572
MFR #MTCL-5-0.8-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.80/each

Specifications

Dimensions

  • Outside Diameter
    16 mm
  • Width
    9 mm

Details

  • Bore Thread
    M5X0.8
  • Construction
    One Piece - Clamp
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    MTCL
  • Thread Direction
    Right Hand

Overview

Mfr description
MTCL-5-0.8-F ONE-PIECE CLAMP COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought