Specifications
Dimensions
- Outside Diameter16 mm
- Width9 mm
Details
- Bore ThreadM6X1
- ConstructionOne Piece - Clamp
- Finish CoatingBlack Oxide
- Locking DeviceClamp
- MaterialSteel - 1215 Lead-Free
- SeriesMTCL
- Thread DirectionRight Hand
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)