Overview
Mfr description
MTCL-8-1.25-SS ONE-PIECE CLAMP COLLAR
Specifications
- ConstructionOne Piece - Clamp
- Bore ThreadM8X1.25
- Finish CoatingPlain
- Outside Diameter18 mm
- Width9 mm
- Locking DeviceClamp
- MaterialStainless Steel - 303
- Thread DirectionRight Hand
- SeriesMTCL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data