Motion
MWC15-5-3-SS
Beam Shaft Coupling - Four Beam, 15 mm OD, 22 mm Length, 303 Stainless Steel
Mi Item #02337582
MFR #MWC15-5-3-SS
Price$211.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beam Shaft Coupling - Four Beam, 15 mm OD, 22 mm Length, 303 Stainless Steel
Mi Item #02337582
MFR #MWC15-5-3-SS

Mfr description
MWC15-5-3-SS 4-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.92/each

Specifications

Dimensions

  • Bore - Side 1
    5 mm
  • Bore - Side 2
    3 mm
  • Length Through Bore
    0.4170 in
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.20 mm
  • Outside Diameter
    15 mm
  • Overall Length
    22 mm
  • Screw Thread Size
    M2
  • Weight
    0.07 lbs

Details

  • Bore Tolerance
    +.025 / -.000 mm
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    303 Stainless Steel
  • Max Rpm
    6000 rpm
  • Number Of Beams
    Four Beam
  • Operating Temperature
    -40 to +350 °F
  • Screw Clamp Type
    Clamp Type
  • Series
    MW-Series 4 Beam Coupling
  • Torque Capacity
    0.89 ft-lbs
  • Torsional Stiffness
    2.52 N-m/deg
  • UPC_NO
    63452905501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)