Motion
MWC30-10-10-SS
Beam Shaft Coupling - Four Beam, 30 mm OD, 38 mm Length, 303 Stainless Steel
Mi Item #02337610
MFR #MWC30-10-10-SS
Price$249.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beam Shaft Coupling - Four Beam, 30 mm OD, 38 mm Length, 303 Stainless Steel
Mi Item #02337610
MFR #MWC30-10-10-SS

Mfr description
MWC30-10-10-SS 4-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.23/each

Specifications

Dimensions

  • Bore - Side 1
    10 mm
  • Bore - Side 2
    10 mm
  • Length Through Bore
    0.7170 in
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.38 mm
  • Outside Diameter
    30 mm
  • Overall Length
    38 mm
  • Screw Thread Size
    M4
  • Weight
    0.47 lbs

Details

  • Bore Tolerance
    +.025 / -.000 mm
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    303 Stainless Steel
  • Max Rpm
    6000 rpm
  • Number Of Beams
    Four Beam
  • Operating Temperature
    -40 to +350 °F
  • Screw Clamp Type
    Clamp Type
  • Series
    MW-Series 4 Beam Coupling
  • Torque Capacity
    7.67 ft-lbs
  • Torsional Stiffness
    0.33 N-m/deg
  • UPC_NO
    63452905553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)