1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TSN 515 SA
Bearing Seal - 2.4375 in Bore, Steel with Silicone Element Material, 93 mm OD, 19 mm Overall Width
MI ITEM #
02337665
MFR #
TSN 515 SA
Price
$741.11
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TSN 515 SA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TSN 515 SA
Bearing Seal - 2.4375 in Bore, Steel with Silicone Element Material, 93 mm OD, 19 mm Overall Width
MI ITEM #
02337665
MFR #
TSN 515 SA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$741.11
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
2.4375 in
Outside Diameter
93 mm
Overall Width
19 mm
Width
0.7480 in, 19 mm
Details
Material
Steel with Silicone Element
Product Type
Bearing Seals
Overview
Mfr description
TSN 515 SA SEAL FOR SPLIT HSG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data