Motion
OCT16-4-A CLAMP OLDHAM COUPLING HUB

RULAND MANUFACTURING CO
OCT16-4-A CLAMP OLDHAM COUPLING HUB

Ruland OCT16-4-A - Oldham Coupling Hub, Clamp Style, Bore 0.250", OD 1.000", L 1.250", 2024 or 7075 Aluminum
Mi Item #02337669
MFR #OCT16-4-A CLAMP OLDHAM COUPLING HUB
Price$32.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
OCT16-4-A CLAMP OLDHAM COUPLING HUB

Ruland OCT16-4-A - Oldham Coupling Hub, Clamp Style, Bore 0.250", OD 1.000", L 1.250", 2024 or 7075 Aluminum
Mi Item #02337669
MFR #OCT16-4-A CLAMP OLDHAM COUPLING HUB

Mfr description
OCT16-4-A CLAMP OLDHAM COUPLING HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.03/each

Specifications

Dimensions

  • Length Through Bore
    0.4670 in
  • Outside Diameter
    1 in

Details

  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 148 °C
  • Product Type
    Oldham Coupling Hubs
  • Series
    OCT
  • UPC_NO
    63452905921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)