Motion
OCT16-5-A CLAMP OLDHAM COUPLING HUB

RULAND MANUFACTURING CO
OCT16-5-A CLAMP OLDHAM COUPLING HUB

Ruland OCT16-5-A - Oldham Coupling Hub, Clamp Style, Bore 0.313", OD 1.000", L 1.250", 2024 or 7075 Aluminum
MI ITEM #02337670
MFR #OCT16-5-A CLAMP OLDHAM COUPLING HUB
List Price$44.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
OCT16-5-A CLAMP OLDHAM COUPLING HUB

Ruland OCT16-5-A - Oldham Coupling Hub, Clamp Style, Bore 0.313", OD 1.000", L 1.250", 2024 or 7075 Aluminum
MI ITEM #02337670
MFR #OCT16-5-A CLAMP OLDHAM COUPLING HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.21/each for your price

Overview

Mfr description
OCT16-5-A CLAMP OLDHAM COUPLING HUB

Specifications

  • Outside Diameter
    1 in
  • Length Through Bore
    0.4670 in
  • Material
    2024 or 7075 Aluminum
  • Series
    OCT
  • Operating Temperature Range
    -23 °C to 148 °C
  • Product Type
    Oldham Coupling Hubs
  • UPC_NO
    63452905922

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text