Motion
TSN 517 SA

SKF
TSN 517 SA

Bearing Seal - Labyrinth, 2.9375 in Bore, Steel with Silicone Element Material, Compatible Bore: 2.9375 in , 4.0750 in OD, 0.8661 in, 22 mm Overall Width
Mi Item #02337672
MFR #TSN 517 SA
Price$481.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 517 SA

Bearing Seal - Labyrinth, 2.9375 in Bore, Steel with Silicone Element Material, Compatible Bore: 2.9375 in , 4.0750 in OD, 0.8661 in, 22 mm Overall Width
Mi Item #02337672
MFR #TSN 517 SA

Mfr description
TSN 517 SA SEAL FOR SPLIT HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$481.29/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Compatible Bore Diameter
    2.9375 in
  • Outside Diameter
    4.0750 in
  • Overall Width
    0.8661 in, 22 mm
  • Weight
    0.67 lbs
  • Width
    0.8661 in, 22 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    7316570242874
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)