Motion
OCT36-10-A CLAMP OLDHAM COUPLING HUB

RULAND MANUFACTURING CO
OCT36-10-A CLAMP OLDHAM COUPLING HUB

Ruland OCT36-10-A - Oldham Coupling Hub, Clamp Style, Bore 0.625", OD 2.250", L 3.100", 2024 or 7075 Aluminum
Mi Item #02337688
MFR #OCT36-10-A CLAMP OLDHAM COUPLING HUB
Price$89.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
OCT36-10-A CLAMP OLDHAM COUPLING HUB

Ruland OCT36-10-A - Oldham Coupling Hub, Clamp Style, Bore 0.625", OD 2.250", L 3.100", 2024 or 7075 Aluminum
Mi Item #02337688
MFR #OCT36-10-A CLAMP OLDHAM COUPLING HUB

Mfr description
OCT36-10-A CLAMP OLDHAM COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.57/each

Specifications

Dimensions

  • Length Through Bore
    1.1300 in
  • Outside Diameter
    2.2500 in

Details

  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 148 °C
  • Product Type
    Oldham Coupling Hubs
  • Series
    OCT
  • UPC_NO
    63452906666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)