Motion
OCT36-8-A CLAMP OLDHAM COUPLING HUB

RULAND MANUFACTURING CO
OCT36-8-A CLAMP OLDHAM COUPLING HUB

Ruland OCT36-8-A - Oldham Coupling Hub, Clamp Style, Bore 0.500", OD 2.250", L 3.100", 2024 or 7075 Aluminum
MI ITEM #02337692
MFR #OCT36-8-A CLAMP OLDHAM COUPLING HUB
Price$148.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
OCT36-8-A CLAMP OLDHAM COUPLING HUB

Ruland OCT36-8-A - Oldham Coupling Hub, Clamp Style, Bore 0.500", OD 2.250", L 3.100", 2024 or 7075 Aluminum
MI ITEM #02337692
MFR #OCT36-8-A CLAMP OLDHAM COUPLING HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.35/each

Specifications

Dimensions

  • Length Through Bore
    1.1300 in
  • Outside Diameter
    2.2500 in

Details

  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 148 °C
  • Product Type
    Oldham Coupling Hubs
  • Series
    OCT
  • UPC_NO
    63452906665

Overview

Mfr description
OCT36-8-A CLAMP OLDHAM COUPLING HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought