Motion
OD12/19-AT
Ruland OD12/19-AT - Oldham Coupling Hub, OD 0.750" / 19.1mm, Acetal
MI ITEM #02337694
MFR #OD12/19-AT
Price$6.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland OD12/19-AT - Oldham Coupling Hub, OD 0.750" / 19.1mm, Acetal
MI ITEM #02337694
MFR #OD12/19-AT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.81/each

Specifications

Dimensions

  • Outside Diameter
    0.7500 in

Details

  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 65 °C
  • Product Type
    Oldham Coupling Inserts
  • Series
    OD
  • Torque Capacity
    7.75 ft-lbs
  • Torsional Stiffness
    0.043 in-lb/deg
  • UPC_NO
    63452905993

Overview

Mfr description
OD12/19-AT OLDHAM COUPLING DISK INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought