Motion
OD21/33-AT
Ruland OD21/33-AT - Oldham Coupling Hub, OD 1.313" / 33.3mm, Acetal
MI ITEM #02337698
MFR #OD21/33-AT
Price$19.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland OD21/33-AT - Oldham Coupling Hub, OD 1.313" / 33.3mm, Acetal
MI ITEM #02337698
MFR #OD21/33-AT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.78/each

Specifications

Dimensions

  • Outside Diameter
    1.3130 in

Details

  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 65 °C
  • Product Type
    Oldham Coupling Inserts
  • Series
    OD
  • Torque Capacity
    29.17 ft-lbs
  • Torsional Stiffness
    0.009 in-lb/deg
  • UPC_NO
    63452905997

Overview

Mfr description
OD21/33-AT OLDHAM COUPLING DISK INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought