Motion
OD26/41-AT
Ruland OD26/41-AT - Oldham Coupling Hub, OD 1.625" / 41.3mm, Acetal
Mi Item #02337699
MFR #OD26/41-AT
Price$29.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland OD26/41-AT - Oldham Coupling Hub, OD 1.625" / 41.3mm, Acetal
Mi Item #02337699
MFR #OD26/41-AT

Mfr description
OD26/41-AT OLDHAM COUPLING DISK INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.78/each

Specifications

Dimensions

  • Outside Diameter
    1.6250 in

Details

  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 65 °C
  • Product Type
    Oldham Coupling Inserts
  • Series
    OD
  • Torque Capacity
    40 ft-lbs
  • Torsional Stiffness
    0.008 in-lb/deg
  • UPC_NO
    63452905999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)