Motion
OD26/41-NL
Ruland OD26/41-NL - Oldham Coupling Hub, OD 1.625" / 41.3mm, Nylon
MI ITEM #02337700
MFR #OD26/41-NL
Your Price$50.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland OD26/41-NL - Oldham Coupling Hub, OD 1.625" / 41.3mm, Nylon
MI ITEM #02337700
MFR #OD26/41-NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.65/each(List $69.90)

Overview

Mfr description
OD26/41-NL OLDHAM COUPLING DISK INSERT

Specifications

  • Outside Diameter
    1.6250 in
  • Material
    2024 or 7075 Aluminum
  • Torque Capacity
    33.33 ft-lbs
  • Torsional Stiffness
    0.037 in-lb/deg
  • Operating Temperature Range
    -23 °C to 54 °C
  • Series
    OD
  • Product Type
    Oldham Coupling Inserts
  • UPC_NO
    63452906000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text