Motion
OD32/51-AT
Ruland OD32/51-AT - Oldham Coupling Hub, OD 2.000" / 50.8mm, Acetal
Mi Item #02337701
MFR #OD32/51-AT
Price$45.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland OD32/51-AT - Oldham Coupling Hub, OD 2.000" / 50.8mm, Acetal
Mi Item #02337701
MFR #OD32/51-AT

Mfr description
OD32/51-AT OLDHAM COUPLING DISK INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.54/each

Specifications

Dimensions

  • Outside Diameter
    2 in

Details

  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 65 °C
  • Product Type
    Oldham Coupling Inserts
  • Series
    OD
  • Torque Capacity
    62.5 ft-lbs
  • Torsional Stiffness
    0.005 in-lb/deg
  • UPC_NO
    63452906087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)