Motion
OD36/57-AT
Ruland OD36/57-AT - Oldham Coupling Hub, OD 2.250" / 57.2mm, Acetal
Mi Item #02337702
MFR #OD36/57-AT
Price$58.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland OD36/57-AT - Oldham Coupling Hub, OD 2.250" / 57.2mm, Acetal
Mi Item #02337702
MFR #OD36/57-AT

Mfr description
OD36/57-AT OLDHAM COUPLING DISK INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.94/each

Specifications

Dimensions

  • Outside Diameter
    2.2500 in

Details

  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 65 °C
  • Product Type
    Oldham Coupling Inserts
  • Series
    OD
  • Torque Capacity
    91.67 ft-lbs
  • Torsional Stiffness
    0.003 in-lb/deg
  • UPC_NO
    63452906088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)