Motion
OD8/13-NL
Ruland OD8/13-NL - Oldham Coupling Hub, OD 0.500" / 12.7mm, Nylon
MI ITEM #02337704
MFR #OD8/13-NL
Price$17.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland OD8/13-NL - Oldham Coupling Hub, OD 0.500" / 12.7mm, Nylon
MI ITEM #02337704
MFR #OD8/13-NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.39/each

Specifications

Dimensions

  • Outside Diameter
    0.5000 in

Details

  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 54 °C
  • Product Type
    Oldham Coupling Inserts
  • Series
    OD
  • Torque Capacity
    2.08 ft-lbs
  • Torsional Stiffness
    0.290 in-lb/deg
  • UPC_NO
    63452905992

Overview

Mfr description
OD8/13-NL OLDHAM COUPLING DISK INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought