Motion
OST12-3-A SET OLDHAM COUPLING HUB

RULAND MANUFACTURING CO
OST12-3-A SET OLDHAM COUPLING HUB

Ruland OST12-3-A - Oldham Coupling Hub, Set Screw Style, Bore 0.188", OD 0.750", L 0.875", 2024 or 7075 Aluminum
MI ITEM #02337705
MFR #OST12-3-A SET OLDHAM COUPLING HUB
Price$24.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
OST12-3-A SET OLDHAM COUPLING HUB

Ruland OST12-3-A - Oldham Coupling Hub, Set Screw Style, Bore 0.188", OD 0.750", L 0.875", 2024 or 7075 Aluminum
MI ITEM #02337705
MFR #OST12-3-A SET OLDHAM COUPLING HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.57/each

Specifications

Dimensions

  • Length Through Bore
    0.3800 in
  • Outside Diameter
    0.7500 in

Details

  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 148 °C
  • Series
    OST
  • UPC_NO
    63452906209

Overview

Mfr description
OST12-3-A SET OLDHAM COUPLING HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought