Motion
PCMR22-8-5-A
Clamp-on Rigid Coupling - 6, 0.8750 in OD, 7075 Aluminum
Mi Item #02337750
MFR #PCMR22-8-5-A
Price$72.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 6, 0.8750 in OD, 7075 Aluminum
Mi Item #02337750
MFR #PCMR22-8-5-A

Mfr description
PCMR22-8-5-A 4-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.76/each

Specifications

Dimensions

  • Bore - Side 1
    8 mm
  • Bore - Side 2
    5 mm
  • Length Through Bore
    0.5000 in
  • Outside Diameter
    0.8750 in
  • Weight
    0.091 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm
  • Material
    7075 Aluminum
  • Number Of Beams
    6
  • Series
    P-Series 4 Beam Coupling
  • Torque Capacity
    1.34 ft-lbs
  • Torsional Stiffness
    2.430 N-m/deg
  • UPC_NO
    63452903165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)