Motion
PCMR29-12-10-SS
Beam Shaft Coupling - Four Beam, 28.6 mm OD, 38.1 mm Length, 303 Stainless Steel
MI ITEM #02337773
MFR #PCMR29-12-10-SS
List Price$319.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beam Shaft Coupling - Four Beam, 28.6 mm OD, 38.1 mm Length, 303 Stainless Steel
MI ITEM #02337773
MFR #PCMR29-12-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$319.97/each for your price

Overview

Mfr description
PCMR29-12-10-SS 4-BEAM CLAMP COUPLING

Specifications

  • Screw Clamp Type
    Clamp Type
  • Bore - Side 1
    12 mm
  • Bore - Side 2
    10 mm
  • Number Of Beams
    Four Beam
  • Outside Diameter
    28.6 mm
  • Overall Length
    38.1 mm
  • Length Through Bore
    0.6950 in
  • Material
    303 Stainless Steel
  • Torque Capacity
    3.84 ft-lbs
  • Max Rpm
    6000 rpm
  • Max Angular Misalignment
    3 °
  • Torsional Stiffness
    0.98 N-m/deg
  • Max Parallel Misalignment
    0.38 mm
  • Bore Tolerance
    +.025 / -.000 mm
  • Operating Temperature
    -40 to +350 °F
  • Screw Thread Size
    M4
  • Weight
    0.54 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Installation Instructions
  • Series
    P-Series 4 Beam Coupling
  • UPC_NO
    63452904914

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought