Motion
PCR12-4-2.5-A
Beam Shaft Coupling - Four Beam, 0.7500 in OD, 0.9000 in Length, 7075 Aluminum
Mi Item #02337809
MFR #PCR12-4-2.5-A
Price$89.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beam Shaft Coupling - Four Beam, 0.7500 in OD, 0.9000 in Length, 7075 Aluminum
Mi Item #02337809
MFR #PCR12-4-2.5-A

Mfr description
PCR12-4-2.5-A 4-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.02/each

Specifications

Dimensions

  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    0.1560 in
  • Length Through Bore
    0.4220 in
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.008 in
  • Outside Diameter
    0.7500 in
  • Overall Length
    0.9000 in
  • Screw Thread Size
    M2.5
  • Weight
    0.06 lbs

Details

  • Bore Tolerance
    +.001 / -.000 in
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    7075 Aluminum
  • Max Rpm
    6000 rpm
  • Number Of Beams
    Four Beam
  • Operating Temperature
    -40 to +225 °F
  • Screw Clamp Type
    Clamp Type
  • Series
    P-Series 4 Beam Coupling
  • Torque Capacity
    1.17 ft-lbs
  • Torsional Stiffness
    0.330 in-lb/deg
  • UPC_NO
    63452903247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)