Motion
PCR14-5-3-SS
Beam Shaft Coupling - Four Beam, 0.8750 in OD, 1.0625 in Length, 303 Stainless Steel
Mi Item #02337823
MFR #PCR14-5-3-SS
Price$263.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beam Shaft Coupling - Four Beam, 0.8750 in OD, 1.0625 in Length, 303 Stainless Steel
Mi Item #02337823
MFR #PCR14-5-3-SS

Mfr description
PCR14-5-3-SS 4-BEAM CLAMP COUPLING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$263.34/each

Specifications

Dimensions

  • Bore - Side 1
    0.3125 in
  • Bore - Side 2
    0.1875 in
  • Length Through Bore
    0.5000 in
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.008 in
  • Outside Diameter
    0.8750 in
  • Overall Length
    1.0625 in
  • Screw Thread Size
    M3
  • Weight
    0.25 lbs

Details

  • Bore Tolerance
    +.001 / -.000 in
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    303 Stainless Steel
  • Max Rpm
    6000 rpm
  • Number Of Beams
    Four Beam
  • Operating Temperature
    -40 to +350 °F
  • Screw Clamp Type
    Clamp Type
  • Series
    P-Series 4 Beam Coupling
  • Torque Capacity
    1.83 ft-lbs
  • Torsional Stiffness
    0.135 in-lb/deg
  • UPC_NO
    63452904976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)