Motion
PCR16-6-4-A
Beam Shaft Coupling - Four Beam, 1.0000 in OD, 1.2500 in Length, 7075 Aluminum
MI ITEM #02337833
MFR #PCR16-6-4-A
Price$107.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beam Shaft Coupling - Four Beam, 1.0000 in OD, 1.2500 in Length, 7075 Aluminum
MI ITEM #02337833
MFR #PCR16-6-4-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107.53/each

Specifications

Dimensions

  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    0.2500 in
  • Length Through Bore
    0.5790 in
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    1.0000 in
  • Overall Length
    1.2500 in
  • Screw Thread Size
    M4
  • Weight
    0.13 lbs

Details

  • Bore Tolerance
    +.001 / -.000 in
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    7075 Aluminum
  • Max Rpm
    6000 rpm
  • Number Of Beams
    Four Beam
  • Operating Temperature
    -40 to +225 °F
  • Screw Clamp Type
    Clamp Type
  • Series
    P-Series 4 Beam Coupling
  • Torque Capacity
    2.50 ft-lbs
  • Torsional Stiffness
    0.200 in-lb/deg
  • UPC_NO
    63452903260

Overview

Mfr description
PCR16-6-4-A 4-BEAM CLAMP COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text