Motion
PCR18-8-8-SS
Beam Shaft Coupling - Four Beam, 1.1250 in OD, 1.5000 in Length, 303 Stainless Steel
MI ITEM #02337853
MFR #PCR18-8-8-SS
Your Price$231.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beam Shaft Coupling - Four Beam, 1.1250 in OD, 1.5000 in Length, 303 Stainless Steel
MI ITEM #02337853
MFR #PCR18-8-8-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$231.86/each(List $319.97)

Overview

Mfr description
PCR18-8-8-SS 4-BEAM CLAMP COUPLING

Specifications

  • Screw Clamp Type
    Clamp Type
  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    0.5000 in
  • Number Of Beams
    Four Beam
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.5000 in
  • Length Through Bore
    0.6950 in
  • Material
    303 Stainless Steel
  • Torque Capacity
    3.83 ft-lbs
  • Max Rpm
    6000 rpm
  • Max Angular Misalignment
    3 °
  • Torsional Stiffness
    0.111 in-lb/deg
  • Max Parallel Misalignment
    0.015 in
  • Bore Tolerance
    +.001 / -.000 in
  • Operating Temperature
    -40 to +350 °F
  • Screw Thread Size
    M4
  • Weight
    0.54 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Installation Instructions
  • Series
    P-Series 4 Beam Coupling
  • UPC_NO
    63452904993

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text