Motion
SPH-79-F
Shaft Collar - Two Piece - Split, Steel, 4.9375 in Bore, 6.7500 in OD, 1.3750 in Width
Mi Item #02338132
MFR #SPH-79-F
Price$667.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Steel, 4.9375 in Bore, 6.7500 in OD, 1.3750 in Width
Mi Item #02338132
MFR #SPH-79-F

Mfr description
SPH-79-F TWO-PIECE SPLIT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$667.57/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Bore Size
    4.9375 in
  • Clearance Diameter Max
    7.0180 in
  • Outside Diameter
    6.7500 in
  • Screw Size
    1/2-20x2
  • Weight
    6.500 lb
  • Width
    1.3750 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Forged Clamp Screw
    1/2-20x2
  • Grade
    1215 Lead-Free
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Black Oxide
  • Manufacturer Catalog Number
    SPH-79-F
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +350 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452902464
  • Width Tolerance
    +.003 / -.010 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)