Motion
SB-4
NOLU-S END CAP INSERT1/2IN BORE
MI ITEM #02338133
MFR #SB-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOLU-S END CAP INSERT1/2IN BORE
MI ITEM #02338133
MFR #SB-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SB4 END CAP INSERT

Specifications

  • Insert Bearing Type
    Blind Bore
  • Bore Diameter
    0.5000 in
  • Material
    Nolu-S Plastic
  • Overall Length
    1.4900 in
  • Outside Diameter
    0.8900 in
  • Flange Outside Diameter
    1.0000 in
  • Flange Thickness
    0.1300 in
  • Additional Details
    Blind bore insert, to be used with ABS end caps.
  • Manufacturer Catalog
  • Series
    SB
  • Weight
    0.02 lbs
  • Width
    1.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text