Motion
CRP-0824SS

SYSTEM PLAST
CRP-0824SS

Solus Stub Shaft - 0.5000 in Dia., 1.5000 in OAL, 5/16 UNC Thread, Stainless Steel
Mi Item #02338138
MFR #CRP-0824SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
CRP-0824SS

Solus Stub Shaft - 0.5000 in Dia., 1.5000 in OAL, 5/16 UNC Thread, Stainless Steel
Mi Item #02338138
MFR #CRP-0824SS

Mfr description
CRP-0824SS ROLLER PIN
  • Stainless steel roller stub shafts for use in blind hole bearings. A 7/16 inch hex section is provided on the outside portion so that an open end wrench may be used to tighten the pin against the conveyor frame using a 5/16 inch UNC Bolt.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outer Diameter
    0.5 in
  • Overall Diameter
    0.5 in
  • Shaft Diameter
    0.44 in
  • Shaft Length
    1.5000 in
  • Thread Depth
    0.75 in
  • Thread Size
    5/16 UNC

Details

  • Color
    Stainless Steel
  • Group & Class
    Return Systems
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CRP-0824SS
  • Material
    Stainless Steel
  • Product Line
    Conveying Components
  • Product Types
    Machined Roller Accessories
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)