Motion
SPH-94-F
Ruland SPH-94-F - Shaft Collar, Heavy Duty, Two-Piece, Bore 5.8750", OD 7 3/4", W 1.375", 1215 or A519 Hot Finished 1026 Carbon Steel
MI ITEM #02338148
MFR #SPH-94-F
List Price$1,697.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SPH-94-F - Shaft Collar, Heavy Duty, Two-Piece, Bore 5.8750", OD 7 3/4", W 1.375", 1215 or A519 Hot Finished 1026 Carbon Steel
MI ITEM #02338148
MFR #SPH-94-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,697.16/each for your price

Overview

Mfr description
SPH-94-F TWO-PIECE SPLIT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    5.8750 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    7.7500 in
  • Bore Size
    5.8750 in
  • Width
    1.3750 in
  • Material
    Steel
  • Clearance Diameter Max
    7.9690 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Black Oxide
  • Finish
    Black Oxide
  • Forged Clamp Screw
    1/2-20x2
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/2-20x2
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.003 / -.010 in
  • Weight
    7.840 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    SPH-94-F
  • UPC_NO
    63452902479

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text