Motion
TCL-36-12-F
Shaft Collar - TCL Series, One Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 2.2500-12 TPI in ID, 3.2500 in OD, 0.7500 in Wide
MI ITEM #02338186
MFR #TCL-36-12-F
Your Price$89.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - TCL Series, One Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 2.2500-12 TPI in ID, 3.2500 in OD, 0.7500 in Wide
MI ITEM #02338186
MFR #TCL-36-12-F

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$89.76/each(List $123.87)

Overview

Mfr description
TCL-36-12-F ONE-PIECE CLAMP COLLAR

Specifications

  • Construction
    One Piece - Clamp
  • Bore Thread
    2.2500-12
  • Finish Coating
    Black Oxide
  • Outside Diameter
    3.2500 in
  • Width
    0.7500 in
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Thread Direction
    Right Hand
  • Series
    TCL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text