Motion
TCN-10-F
Shaft Collar - TCN Series, One Piece - Split, Steel - 1215 Lead-Free, Threaded, 1.9670-18 TPI in ID, 2.8750 in OD, 0.5000 in Wide
MI ITEM #02338190
MFR #TCN-10-F
Your Price$104.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - TCN Series, One Piece - Split, Steel - 1215 Lead-Free, Threaded, 1.9670-18 TPI in ID, 2.8750 in OD, 0.5000 in Wide
MI ITEM #02338190
MFR #TCN-10-F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$104.39/each(List $175.38)

Overview

Mfr description
TCN-10-F CLAMP BEARING LOCKNUT

Specifications

  • Construction
    One Piece - Split
  • Bore Thread
    1.9670-18
  • Finish Coating
    Black Oxide
  • Outside Diameter
    2.8750 in
  • Width
    0.5000 in
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    TCN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought