Motion
TCN-12-F
Shaft Collar - One Piece - Split, 2.3600-18 Bore Thread, 3.3750 in OD, 0.6250 in Width, Clamp, Steel - 1215 Lead-Free
Mi Item #02338192
MFR #TCN-12-F
Price$236.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - One Piece - Split, 2.3600-18 Bore Thread, 3.3750 in OD, 0.6250 in Width, Clamp, Steel - 1215 Lead-Free
Mi Item #02338192
MFR #TCN-12-F

Mfr description
TCN-12-F CLAMP BEARING LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.80/each

Specifications

Dimensions

  • Outside Diameter
    3.3750 in
  • Width
    0.6250 in

Details

  • Bore Thread
    2.3600-18
  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    TCN
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)