Motion
TCN-13-F
Shaft Collar - TCN Series, One Piece - Split, Steel - 1215 Lead-Free, Threaded, 2.5480-18 TPI in ID, 3.5625 in OD, 0.6250 in Wide
Mi Item #02338194
MFR #TCN-13-F
Price$203.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - TCN Series, One Piece - Split, Steel - 1215 Lead-Free, Threaded, 2.5480-18 TPI in ID, 3.5625 in OD, 0.6250 in Wide
Mi Item #02338194
MFR #TCN-13-F

Mfr description
TCN-13-F CLAMP BEARING LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.36/each

Specifications

Dimensions

  • Outside Diameter
    3.5625 in
  • Width
    0.6250 in

Details

  • Bore Thread
    2.5480-18
  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    TCN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)