Motion
TSP-16-14-SS
Shaft Collar - TSP Series, Two Piece - Clamp, Stainless Steel - 303, Threaded, 1.0000-14 TPI in ID, 1.7500 in OD, 0.5000 in Wide
MI ITEM #02338205
MFR #TSP-16-14-SS
Your Price$57.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - TSP Series, Two Piece - Clamp, Stainless Steel - 303, Threaded, 1.0000-14 TPI in ID, 1.7500 in OD, 0.5000 in Wide
MI ITEM #02338205
MFR #TSP-16-14-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.88/each(List $79.87)

Overview

Mfr description
TSP-16-14-SS TWO-PIECE SPLIT COLLAR

Specifications

  • Construction
    Two Piece - Clamp
  • Bore Thread
    1.0000-14
  • Finish Coating
    Plain
  • Outside Diameter
    1.7500 in
  • Width
    0.5000 in
  • Locking Device
    Clamp
  • Material
    Stainless Steel - 303
  • Thread Direction
    Right Hand
  • Series
    TSP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text