Overview
Mfr description
TSP-18-7-SS TWO-PIECE SPLIT COLLAR
Specifications
- ConstructionTwo Piece - Clamp
- Bore Thread1.1250-7
- Finish CoatingPlain
- Outside Diameter0.8750 in
- Width0.5000 in
- Locking DeviceClamp
- MaterialStainless Steel - 303
- SeriesTSP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data