Motion
TSP-22-6-SS
Shaft Collar - TSP Series, Two Piece - Clamp, Stainless Steel - 303, Threaded, 1.3750-6 TPI in ID, 2.2500 in OD, 0.5630 in Wide
MI ITEM #02338214
MFR #TSP-22-6-SS
List Price$186.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - TSP Series, Two Piece - Clamp, Stainless Steel - 303, Threaded, 1.3750-6 TPI in ID, 2.2500 in OD, 0.5630 in Wide
MI ITEM #02338214
MFR #TSP-22-6-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$186.38/each for your price

Overview

Mfr description
TSP-22-6-SS TWO-PIECE SPLIT COLLAR

Specifications

  • Construction
    Two Piece - Clamp
  • Bore Thread
    1.3750-6
  • Finish Coating
    Plain
  • Outside Diameter
    2.2500 in
  • Width
    0.5630 in
  • Locking Device
    Clamp
  • Material
    Stainless Steel - 303
  • Thread Direction
    Right Hand
  • Series
    TSP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought