Motion
TSP-3-24-SS
Shaft Collar - TSP Series, Two Piece - Clamp, Stainless Steel - 303, Threaded, #10-24 TPI in ID, 0.6250 in OD, 0.2810 in Wide
MI ITEM #02338218
MFR #TSP-3-24-SS
List Price$51.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - TSP Series, Two Piece - Clamp, Stainless Steel - 303, Threaded, #10-24 TPI in ID, 0.6250 in OD, 0.2810 in Wide
MI ITEM #02338218
MFR #TSP-3-24-SS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$51.15/each for your price

Overview

Mfr description
TSP-3-24-SS TWO-PIECE SPLIT COLLAR

Specifications

  • Construction
    Two Piece - Clamp
  • Bore Thread
    #10-24
  • Finish Coating
    Plain
  • Outside Diameter
    0.6250 in
  • Width
    0.2810 in
  • Locking Device
    Clamp
  • Material
    Stainless Steel - 303
  • Thread Direction
    Right Hand
  • Series
    TSP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought