Overview
Mfr description
TSP-5-18-SS TWO-PIECE SPLIT COLLAR
Specifications
- ConstructionTwo Piece - Clamp
- Bore Thread0.3125-18
- Finish CoatingPlain
- Outside Diameter0.6875 in
- Width0.2810 in
- Locking DeviceClamp
- MaterialStainless Steel - 303
- SeriesTSP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data