Overview
Mfr description
TSP-7-14-SS TWO-PIECE SPLIT COLLAR
Specifications
- ConstructionTwo Piece - Clamp
- Bore Thread0.4375-14
- Finish CoatingPlain
- Outside Diameter0.9375 in
- Width0.3430 in
- Locking DeviceClamp
- MaterialStainless Steel - 303
- SeriesTSP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data