Motion
SYNFLUSH 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYNFLUSH 5GAL PAIL

SYNFLUSH Air Compressor Oil - 5 gal, Pail, 32 ISO Grade
MI ITEM #02338472
MFR #SYNFLUSH 5GAL PAIL
Price$574.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNFLUSH 5GAL PAIL

SYNFLUSH Air Compressor Oil - 5 gal, Pail, 32 ISO Grade
MI ITEM #02338472
MFR #SYNFLUSH 5GAL PAIL

Mfr description
SYNFLUSH 5 GAL. PAIL L0962-060
  • Flushing Oil
  • Used when switching from many types of fluids to others without leaving behind incompatible residue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$574.72/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    32
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Oxidation, Thermal Stability
  • Application
    LUBRIPLATE SYNFLUSH is a premium quality, pure synthetic fluid designed to clean and dissolve varnish/deposits found in rotary screw and reciprocating type air compressors while the compressor is in operation. LUBRIPLATE SYNFLUSH is also designed for flus
  • Base Type
    Semi-Synthetic
  • Color
    Light Yellow
  • Composition
    Synthetic-Based Oil
  • Container Type
    Pail
  • Features & Benefits
    •Flushing Oil •Used when switching from many types of fluids to others without leaving behind incompatible residue
  • Flash Point
    243°C/469 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215596201
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Synthetic Oil
  • Pour Point
    -60°C/-76 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215596201
  • Viscosity
    27
  • Viscosity Index
    135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)