Motion
SYNFLUSH DRUM
SYNFLUSH Air Compressor Oil - 55 gal, Drum, 32 ISO Grade
Mi Item #02338473
MFR #SYNFLUSH DRUM
Price$5,575.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNFLUSH Air Compressor Oil - 55 gal, Drum, 32 ISO Grade
Mi Item #02338473
MFR #SYNFLUSH DRUM

Mfr description
SYNFLUSH 55 GAL. DRUM L0962-062
  • Flushing Oil
  • Used when switching from many types of fluids to others without leaving behind incompatible residue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,575.13/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    32
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    460.00 lbs

Details

  • Additives Included
    Anti-Oxidation, Thermal Stability
  • Application
    LUBRIPLATE SYNFLUSH is a premium quality, pure synthetic fluid designed to clean and dissolve varnish/deposits found in rotary screw and reciprocating type air compressors while the compressor is in operation. LUBRIPLATE SYNFLUSH is also designed for flus
  • Base Type
    Semi-Synthetic
  • Color
    Light Yellow
  • Composition
    Synthetic-Based Oil
  • Container Type
    Drum
  • Features & Benefits
    •Flushing Oil •Used when switching from many types of fluids to others without leaving behind incompatible residue
  • Flash Point
    243°C/469 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215496211
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Synthetic Oil
  • Pour Point
    -60°C/-76 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215496211
  • Viscosity
    27
  • Viscosity Index
    135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)