Motion
L0971-062
Air Compressor Oil - Not Food Grade, 46 ISO Grade, 20 SAE Grade, 55 gal (US), Drum
MI ITEM #02338480
MFR #L0971-062
Price$4,358.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Compressor Oil - Not Food Grade, 46 ISO Grade, 20 SAE Grade, 55 gal (US), Drum
MI ITEM #02338480
MFR #L0971-062

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,358.82/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    46
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    20
  • Shelf Life
    6 yr
  • Weight
    445, 445.00 lbs

Details

  • Additives Included
    Anti-Corrosion, Anti-Oxidation, Thermal Stability
  • Application
    recommended for many types of rotary screw and rotary vane air compressors. These synthetic fluids are excellent for high temperature bearing and chain applications as well as situations striving for improved efficiency and extended drain intervals. They
  • Composition
    Synthetic, PAO-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •Excellent lubricity•Superior heat transfer characteristics•Outstanding water demulsibility
  • Fire Point
    288°C/550°F
  • Flash Point
    250°C/485°F
  • Food Grade
    Not Food Grade
  • Oil Type
    Polyalphaolefin (PAO)-Based Synthetic
  • Viscosity
    44
  • Viscosity Index
    138

Overview

Mfr description
L0971-062 AIR COMP OIL SYNLUBE46 DRUM
  • Excellent lubricity
  • Superior heat transfer characteristics
  • Outstanding water demulsibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought