Motion
SYN LUBE 68 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYN LUBE 68 5GAL PAIL

SYN LUBE 68, 5 GAL PAIL
MI ITEM #02338481
MFR #SYN LUBE 68 5GAL PAIL
Price$429.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN LUBE 68 5GAL PAIL

SYN LUBE 68, 5 GAL PAIL
MI ITEM #02338481
MFR #SYN LUBE 68 5GAL PAIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$429.57/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    68
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    20
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Corrosion, Anti-Oxidation, Thermal Stability
  • Application
    recommended for many types of rotary screw and rotary vane air compressors. These synthetic fluids are excellent for high temperature bearing and chain applications as well as situations striving for improved efficiency and extended drain intervals. They
  • Composition
    Synthetic, PAO-Based Fluid
  • Container Type
    Pail
  • Features & Benefits
    •Excellent lubricity •Superior heat transfer characteristics •Outstanding water demulsibility
  • Fire Point
    304°C/580°F
  • Flash Point
    267°C/515 °F
  • Food Grade
    Not Food Grade
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Polyalphaolefin (PAO)-Based Synthetic
  • Viscosity
    66
  • Viscosity Index
    138

Overview

Mfr description
L0972-060 AIR COMP OIL SYNLUBE68 5GAL PA
  • Excellent lubricity
  • Superior heat transfer characteristics
  • Outstanding water demulsibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought