Motion
SFGO ULTRA 7 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 7 5GAL PAIL

SFGO Ultra Series Gear Oil - 5 gal, Pail, 7 ISO, 5W SAE, Polyalphaolefin (PAO)-Based Synthetic Oil Composition, Yes
Mi Item #02338483
MFR #SFGO ULTRA 7 5GAL PAIL
Price$553.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 7 5GAL PAIL

SFGO Ultra Series Gear Oil - 5 gal, Pail, 7 ISO, 5W SAE, Polyalphaolefin (PAO)-Based Synthetic Oil Composition, Yes
Mi Item #02338483
MFR #SFGO ULTRA 7 5GAL PAIL

Mfr description
L0912-060 OIL SFGO ULTRA7 FG 5GAL PAIL
  • NSF H1 Registered
  • Excellent thermal stability resulting in longer service life
  • Superior oxidation resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$553.84/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    7
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    5W
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    The LUBRIPLATE SFGO Ultra Series may be recommended for rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for hydraulic systems, pumps, motors, bearings, chains and airline lubricators.
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Certification
    NSF H1
  • Color
    Water White, Light Straw
  • Composition
    Polyalphaolefin (PAO)-Based Synthetic Oil
  • Container Type
    Pail
  • Flash Point
    152°C/305 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215591206
  • Oil Type
    Gear Oil
  • Product Type
    Gear Oil
  • UPC_NO
    089215591206
  • Viscosity
    7
  • Viscosity Index
    104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)