Motion
SFGO ULTRA 7 DRUM

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 7 DRUM

SFGO Ultra Series Gear Oil - 55 gal, Drum, 7 ISO, 5W SAE, Polyalphaolefin (PAO)-Based Synthetic Oil Composition, Yes
MI ITEM #02338484
MFR #SFGO ULTRA 7 DRUM
Price$5,676.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 7 DRUM

SFGO Ultra Series Gear Oil - 55 gal, Drum, 7 ISO, 5W SAE, Polyalphaolefin (PAO)-Based Synthetic Oil Composition, Yes
MI ITEM #02338484
MFR #SFGO ULTRA 7 DRUM

Mfr description
L0912-062 OIL SFGO ULTRA7 FG DRUM
  • NSF H1 Registered
  • Excellent thermal stability resulting in longer service life
  • Superior oxidation resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,676.84/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    7
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    5W
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    The LUBRIPLATE SFGO Ultra Series may be recommended for rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for hydraulic systems, pumps, motors, bearings, chains and airline lubricators.
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Certification
    NSF H1
  • Color
    Water White, Light Straw
  • Composition
    Polyalphaolefin (PAO)-Based Synthetic Oil
  • Container Type
    Drum
  • Flash Point
    152°C/305 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215491216
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Gear Oil
  • Product Type
    Gear Oil
  • Temperature Range
    40 to 120 °F
  • UPC_NO
    089215491216
  • Viscosity
    7
  • Viscosity Index
    104
  • Working Temperature
    -40 °F / 120 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)