Motion
SFGO ULTRA 68 DRUM

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 68 DRUM

SFGO ULTRA 68, ¼ DRUM
MI ITEM #02338487
MFR #SFGO ULTRA 68 DRUM
Your Price$1,849.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 68 DRUM

SFGO ULTRA 68, ¼ DRUM
MI ITEM #02338487
MFR #SFGO ULTRA 68 DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,849.98/each(List $2,219.98)

Overview

Mfr description
L0917-061 OIL SFGO ULTRA68 FG 1/4DRUM
  • NSF H1 Registered
  • Excellent thermal stability resulting in longer service life
  • Superior oxidation resistance
  • Outstanding anti-wear properties providing extended equipment life

Specifications

  • Oil Type
    Polyalphaolefin (PAO)-Based Synthetic
  • Container Size
    16 gal (US)
  • Container Type
    Keg
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Composition
    Synthetic, PAO-Based Fluid
  • Overall Height
    27 in
  • Viscosity
    67
  • Overall Length
    15 in
  • Viscosity Index
    141
  • Overall Width
    15 in
  • Food Grade
    Food Grade
  • Weight
    134.00 lbs
  • Features & Benefits
    •NSF H1 Registered •Excellent thermal stability resulting in longer service life •Superior oxidation resistance •Outstanding anti-wear properties providing extended equipment life
  • ISO Grade
    68
  • SAE Grade
    20
  • Certification
    NSF H1
  • Additives Included
    Anti-Wear
  • Application
    The LUBRIPLATE SFGO Ultra Series may be recommended for rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for hydraulic systems, pumps, motors, bearings, chains and airline lubricators.
  • AGMA Number
    2
  • Flash Point
    257°C/495 °F
  • Fire Point
    277°C/530°F
  • Shelf Life
    6 yr

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text